Abbotsford
FESVFOELETR14Q6

FESTO INC 8068737 VFOE-LE-T-R14-Q6 one-way flow control valve

Price $26.51 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:8068737

Description

one-way flow control valve VFOE-LE-T-R14-Q6 Valve function=One-way flow control function for exhaust air, Pneumatic connection, port 1=QS-6, Pneumatic connection, port 2=R1/4, Type of actuation=manual, Adjusting element=Rotary knob with lock

Specifications

Brand Name Festo Item Name Flow Control Valve
Type 1-Way Connection Type Pnematic
Pressure Rating 2.9 - 145 lb/in² Body Material PBT
Nominal Size QS-6 x R1/4 in Flow Rate 400 l/min
Temperature Rating -10 to 60 °C Standards ISO 8573-1:2010 [7:4:4], ISO 14644-1, VDMA24364 Zone III, RoHS Compliant

Packages

1 - UNIT - 1