Abbotsford
FESVFOELETR18Q6

FESTO INC 8068735 VFOE-LE-T-R18-Q6 one-way flow control valve

Price $20.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:8068735

Description

one-way flow control valve VFOE-LE-T-R18-Q6 Valve function=One-way flow control function for exhaust air, Pneumatic connection, port 1=QS-6, Pneumatic connection, port 2=R1/8, Type of actuation=manual, Adjusting element=Rotary knob with lock

Specifications

Brand Name Festo Item Name Compressed Air Flow Control Valve
Type 1-Way, L-Shape Connection Type Push-In
Pressure Rating 2.9 - 145 lb/in² Body Material PBT
Series/Model VFOE Nominal Size QS-6 x R1/8
Actuator Manual Flow Rate 165 l/min
Softgoods Material HNBR/NBR Temperature Rating -10 to 60 °C
Standards RoHS Compliant, VDMA24364 Zone III Application For Exhaust Air

Packages

1 - UNIT - 1