Description
one-way flow control valve VFOE-LE-T-R38-Q10 Valve function=One-way flow control function for exhaust air, Pneumatic connection, port 1=QS-10, Pneumatic connection, port 2=R3/8, Type of actuation=manual, Adjusting element=Rotary knob with lock
Specifications
| Brand Name | Festo | Item Name | Flow Control Valve |
| Type | 1-Way | Connection Type | Pnematic |
| Pressure Rating | 2.9 - 145 lb/in² | Body Material | PBT |
| Nominal Size | QS-10 x R3/4 in | Flow Rate | 750 l/min |
| Temperature Rating | -10 to 60 °C | Standards | ISO 8573-1:2010 [7:4:4], ISO 14644-1, VDMA24364 Zone III, RoHS Compliant |
Packages
| 1 - UNIT - 1 |