Abbotsford
FESNPQHDG14Q8P10

FESTO INC 578342 NPQH-D-G14-Q8-P10 push-in fitting

Price $8.06 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:578342

Description

push-in fitting NPQH-D-G14-Q8-P10 Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Trade Size 8 mm
Length 21.5 mm Connection MNPT x Tube
Diameter 6 mm Thread Length 6.5 mm
Material Brass Color/Finish Nickel-Plated
Thread Size G1/4 Temperature Rating 0 - 150 °C
Pressure Rating -13.7 to 290 lb/in² Packaging Quantity 10/Pack
Standards ISO 14644-1, VDMA24364-B1/B2-L, ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)