Description
push-in fitting NPQH-D-G18-Q8-P10 Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10
Specifications
| Brand Name | Festo | Item Name | Push-In Fitting with External Hexagon |
| Type | Standard, Straight | Dimensions | 6 mm dia x 23.5 mm L |
| Material | Brass | Size | G1/8 x 8 mm |
| Connection | MNPT x Tube | Pressure Rating | -13.775 to 290 lb/in² |
| Temperature Rating | 0 - 150 °C | Standards | ISO 8573-1:2010, RoHS Compliant |
Packages
| 10 - UNIT - (10) |