Abbotsford
FESNPQHLG14Q6P10

FESTO INC 578283 NPQH-L-G14-Q6-P10 push-in L-fitting

Price $11.20 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:578283

Description

push-in L-fitting NPQH-L-G14-Q6-P10 Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In L-Fitting
Connection Size G1/4 x 6 mm Connection Type Male Threaded x Tube
Material Brass Finish Nickel-Plated
Type Standard Pressure Rating -13.775 to 290 lb/in²
Temperature Rating 0 - 150 °C Packaging Quantity 10/Pack
Standards ISO8573-1:2010, VDMA24364 Zone III, NSF/ANSI 169 Certified, RoHS Complaint

Packages

10 - UNIT - (10)