Description
push-in L-fitting NPQH-L-G14-Q8-P10 Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10
Specifications
| Brand Name | Festo | Item Name | Push-In L-Fitting with External Hexagon |
| Type | 360° Rotatable, Standard | Trade Size | 8 mm |
| Length | 30.5 mm | Connection | MNPT x Tube |
| Diameter | 6 mm | Thread Length | 6.5 mm |
| Material | Brass | Thread Size | G14 |
| Color/Finish | Nickel-Plated | Temperature Rating | 0 - 150 °C |
| Pressure Rating | -13.7 to 290 lb/in² | Packaging Quantity | 10/Pack |
| Standards | NSF C0523185, ISO 8573-1:2010, VDMA24364-B1/B2-L, Class 4 according to ISO 14644-1, NSF/ANSI 169, RoHS Compliant |
Packages
| 10 - UNIT - (10) |