Abbotsford
FESNPQHLG18Q4P10

FESTO INC 578280 NPQH-L-G18-Q4-P10 push-in L-fitting

Price $9.94 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:578280

Description

push-in L-fitting NPQH-L-G18-Q4-P10 Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In L-Fitting
Type Standard Trade Size G1/8
Material Brass Color/Finish Nickel-Plated
Thread Type External Temperature Rating 0 - 150 °C
Pressure Rating -0.95 to 20 bar Packaging Quantity 10/Pack
Standards NSF C0523185 Certified, RoHS Compliant

Packages

10 - UNIT - (10)