Description
push-in fitting QB-10-32-UNF-1/4-U male thread with external hexagon. Size=Standard, Nominal size=0,098 ", Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In Fitting |
| Type | Standard, Straight | Dimensions | 2.489 mm dia x 0.945 in L |
| Material | Brass | Series/Model | QB |
| Size | #10-32 x 1/4 in | Connection | MNPT x Tube |
| Pressure Rating | 13.7 - 145 lb/in² | Temperature Rating | 0 - 60 °C |
| Finish | Gray/Nickel-Plated | Standards | ISO 8573-1:2010, RoHS Complaint, VDMA24364 Zone III |
Packages
| 10 - UNIT - (10) |