Description
push-in fitting QB-1/2-3/8-U male thread with external hexagon. Size=Standard, Nominal size=0,315 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In Fitting with External Hexagon |
| Type | Standard, Straight | Trade Size | 3/8 in |
| Length | 1.106 in | Connection | MNPT x Tube |
| Diameter | 8.001 mm | Thread Length | 0.571 in |
| Material | Brass | Color/Finish | Gray/Nickel-Plated |
| Thread Size | 1/2-14 | Temperature Rating | 0 - 60 °C |
| Pressure Rating | -13.7 to 145 lb/in² | Packaging Quantity | 5/Pack |
| Standards | ISO 8573-1:2010, RoHS Compliant |
Packages
| 10 - UNIT - (10) |