Abbotsford
FESQB1238UM

FESTO INC 533226 QB-1/2-3/8-U-M push-in fitting

Price $7.81 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533226

Description

push-in fitting QB-1/2-3/8-U-M male thread with external hexagon. Size=Standard, Nominal size=0,315 ", Type of seal on screw-in stud=coating, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate

Specifications

Brand Name Festo Item Name Push-In Fitting
Type Standard, Straight Trade Size 0.315 in
Length 1.134 in Connection MNPT x Tube
Material Brass/Polybutylene Terephthalate Color/Finish Gray/Nickel-Plated
Series/Model QB Thread Size R1/2 x 3/8 in
Temperature Rating 32 - 140 °F Pressure Rating 13.775 - 145 lb/in²
Standards RoHS Compliant

Packages

5 - UNIT - (5)