Description
push-in fitting QB-1/4-1/4-U male thread with external hexagon. Size=Standard, Nominal size=0,189 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In Fitting with External Hexagon |
| Type | Standard, Straight | Trade Size | 1/4 in |
| Length | 0.921 in | Connection | MNPT x Tube |
| Diameter | 4.801 mm | Thread Length | 0.413 in |
| Material | Brass | Color/Finish | Gray/Nickel-Plated |
| Thread Size | 1/4-18 | Temperature Rating | 0 - 60 °C |
| Pressure Rating | -13.7 to 145 lb/in² | Packaging Quantity | 10/Pack |
| Standards | ISO 8573-1:2010, RoHS Compliant |
Packages
| 10 - UNIT - (10) |