Abbotsford
FESQB1414UM

FESTO INC 533219 QB-1/4-1/4-U-M push-in fitting

Price $3.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533219

Description

push-in fitting QB-1/4-1/4-U-M male thread with external hexagon. Size=Standard, Nominal size=0,197 ", Type of seal on screw-in stud=coating, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Trade Size 1/4 in
Length 0.894 in Connection MNPT x Tube
Diameter 5.004 mm Thread Length 0.394 in
Material Polybutylene Terephthalate Color/Finish Gray
Series/Model Hybrid Thread Size R1/4
Temperature Rating 0 - 60 °C Pressure Rating -13.7 to 145 lb/in²
Packaging Quantity 10/Pack Standards ISO 8573-1:2010, Maritime Classified, RoHS Compliant

Packages

10 - UNIT - (10)