Abbotsford
FESQB1438IU

FESTO INC 572322 QB-1/4-3/8-I-U push-in fitting

Price $6.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:572322

Description

push-in fitting QB-1/4-3/8-I-U Size=Standard, Nominal size=0,252 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Fitting
Type Standard, Straight Dimensions 6.401 mm dia x 28.2 mm H
Material Brass/PBT Series/Model QB
Size 1/4-18 x 1/4 x 3/8 in Pneumatic connection 1, Pneumatic connection 2 Connection MNPT x Tube
Pressure Rating 13.7 - 145 lb/in² Temperature Rating 0 - 60 °C
Finish Gray/Nickel-Plated Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364 Zone III

Packages

10 - UNIT - (10)