Abbotsford
FESQB1438U

FESTO INC 533278 QB-1/4-3/8-U push-in fitting

Price $5.30 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533278

Description

push-in fitting QB-1/4-3/8-U male thread with external hexagon. Size=Standard, Nominal size=0,252 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Trade Size 3/8 in
Length 1.217 in Connection MNPT x Tube
Diameter 6.401 mm Thread Length 0.413 in
Material Brass Color/Finish Gray/Nickel-Plated
Thread Size 1/4-18 Temperature Rating 0 - 60 °C
Pressure Rating -13.7 to 145 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)