Description
push-in fitting QB-1/4-5/16-I-U Size=Standard, Nominal size=0,252 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In Fitting |
| Type | Standard, Straight | Trade Size | 5/16 in |
| Length | 1.043 in | Connection | NPT x Tube |
| Diameter | 6.401 mm | Thread Length | 0.413 in |
| Material | Brass/Polybutylene Terephthalate | Thread Size | 1/4-18 |
| Temperature Rating | 0 - 60 °C | Pressure Rating | -13.7 to 145 lb/in² |
| Packaging Quantity | 10/Pack | Standards | ISO 8573-1:2010, RoHS Compliant |
Packages
| 10 - UNIT - (10) |