Description
push-in fitting QB-1/4-5/16-U male thread with external hexagon. Size=Standard, Nominal size=0,252 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In Fitting with External Hexagon |
| Type | Standard, Straight | Trade Size | 5/16 in |
| Length | 1.039 in | Connection | MNPT x Tube |
| Diameter | 6.401 mm | Thread Length | 0.413 in |
| Material | Brass | Color/Finish | Gray/Nickel-Plated |
| Thread Size | 1/4-18 | Temperature Rating | 0 - 60 °C |
| Pressure Rating | -13.7 to 145 lb/in² | Packaging Quantity | 10/Pack |
| Standards | ISO 8573-1:2010, RoHS Compliant |
Packages
| 10 - UNIT - (10) |