Abbotsford
FESQB1814IU

FESTO INC 572318 QB-1/8-1/4-I-U push-in fitting

Price $4.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:572318

Description

push-in fitting QB-1/8-1/4-I-U Size=Standard, Nominal size=0,189 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Fitting
Type Standard, Straight Trade Size 1/4 in
Length 0.933 in Connection NPT x Tube
Diameter 4.801 mm Thread Length 0.335 in
Material Brass/Polybutylene Terephthalate Thread Size 1/8-27
Temperature Rating 0 - 60 °C Pressure Rating -13.7 to 145 lb/in²
Packaging Quantity 10/Pack Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)