Abbotsford
FESQB1814U

FESTO INC 533273 QB-1/8-1/4-U push-in fitting

Price $3.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533273

Description

push-in fitting QB-1/8-1/4-U male thread with external hexagon. Size=Standard, Nominal size=0,189 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Trade Size 1/4 in
Length 0.945 in Connection MNPT x Tube
Diameter 4.801 mm Thread Length 0.335 in
Material Brass Color/Finish Gray/Nickel-Plated
Thread Size 1/8-27 Temperature Rating 0 - 60 °C
Pressure Rating -13.7 to 145 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)