Description
push-in fitting QB-1/8-1/4-U-M male thread with external hexagon. Size=Standard, Nominal size=0,197 ", Type of seal on screw-in stud=coating, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate
Specifications
| Brand Name | Festo | Item Name | Push-In Fitting with External Hexagon |
| Type | Standard, Straight | Trade Size | 1/4 in |
| Length | 0.917 in | Connection | MNPT x Tube |
| Diameter | 5.004 mm | Thread Length | 0.315 in |
| Material | Polybutylene Terephthalate | Color/Finish | Gray |
| Series/Model | Hybrid | Thread Size | R1/8 |
| Temperature Rating | 0 - 60 °C | Pressure Rating | -13.7 to 145 lb/in² |
| Packaging Quantity | 10/Pack | Standards | ISO 8573-1:2010, Maritime Classified, RoHS Compliant |
Packages
| 10 - UNIT - (10) |