Abbotsford
FESQB18316UM

FESTO INC 533215 QB-1/8-3/16-U-M push-in fitting

Price $3.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533215

Description

push-in fitting QB-1/8-3/16-U-M male thread with external hexagon. Size=Standard, Nominal size=0,118 ", Type of seal on screw-in stud=coating, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Dimensions 2.997 mm dia x 0.886 in L
Material PBT Size R1/8 x 3/16 in
Connection MNPT x Tube Pressure Rating 13.775 - 145 lb/in²
Temperature Rating 0 - 60 °C Finish Gray
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)