Abbotsford
FESQB18516UM

FESTO INC 533217 QB-1/8-5/16-U-M push-in fitting

Price $4.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533217

Description

push-in fitting QB-1/8-5/16-U-M male thread with external hexagon. Size=Standard, Nominal size=0,236 ", Type of seal on screw-in stud=coating, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate

Specifications

Brand Name Festo Item Name Push-In Fitting
Type Standard, Straight Dimensions 5.994 mm dia x 1.091 in L
Material PBT Series/Model QB
Size R1/8 x 5/16 in Connection MNPT x Tube
Pressure Rating 13.7 - 145 lb/in² Temperature Rating 0 - 60 °C
Finish Gray Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364 Zone III

Packages

10 - UNIT - (10)