Abbotsford
FESQB3814U

FESTO INC 533279 3/8-18 x 1/4 in Push-In Fitting Straight, Standard

Price $4.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533279

Description

push-in fitting QB-3/8-1/4-U male thread with external hexagon. Size=Standard, Nominal size=0,189 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Fitting
Type Straight, Standard Trade Size 0.189 in
Length 0.961 in Connection MNPT x Tube
Material Brass Color/Finish Gray/Nickel Plated
Thread Size 3/8-18 x 1/4 in Temperature Rating 32 - 140 °C
Pressure Rating -13.8 to 145 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, RoHS Complaint

Packages

10 - UNIT - (10)