Abbotsford
FESQB3814UM

FESTO INC 533222 QB-3/8-1/4-U-M push-in fitting

Price $4.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533222

Description

push-in fitting QB-3/8-1/4-U-M male thread with external hexagon. Size=Standard, Nominal size=0,197 ", Type of seal on screw-in stud=coating, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Dimensions 5.004 mm dia x 0.941 in L
Material PBT Size R3/8 x 1/4 in
Connection MNPT x Tube Pressure Rating 13.775 - 145 lb/in²
Temperature Rating 0 - 60 °C Finish Gray
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)