Abbotsford
FESQB38516U

FESTO INC 533280 QB-3/8-5/16-U push-in fitting

Price $4.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533280

Description

push-in fitting QB-3/8-5/16-U male thread with external hexagon. Size=Standard, Nominal size=0,252 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Trade Size 5/16 in
Length 0.961 in Connection MNPT x Tube
Diameter 6.401 mm Thread Length 0.453 in
Material Brass Color/Finish Gray/Nickel-Plated
Thread Size 3/8-18 Temperature Rating 0 - 60 °C
Pressure Rating -13.7 to 145 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)