Abbotsford
FESQB38TU

FESTO INC 564758 QB-3/8T-U push-in connector

Price $8.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564758

Description

push-in connector QB-3/8T-U Size=Standard, Nominal size=0,315 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name Push-In Connector
Type Standard, Straight Trade Size 3/8 x 3/8 in
Length 1.669 in Connection Tube x Tube
Diameter 8.001 mm Material Polybutylene Terephthalate
Color/Finish Gray Temperature Rating 0 - 60 °C
Pressure Rating -13.7 to 145 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)