Abbotsford
FESQBF1438U

FESTO INC 564646 QBF-1/4-3/8-U push-in fitting

Price $8.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564646

Description

push-in fitting QBF-1/4-3/8-U female thread with external hexagon. Size=Standard, Nominal size=0,315 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Dimensions 8.001 mm dia x 1.299 in L
Material Brass Size 1/4 x 3/8 in
Connection FNPT x Tube Pressure Rating 13.775 - 145 lb/in²
Temperature Rating 0 - 60 °C Finish Gray/Nickel-Plated
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)