Description
push-in L-fitting QBL-1/4-1/4-U-M 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,177 ", Type of seal on screw-in stud=coating, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate
Specifications
| Brand Name | Festo | Item Name | Push-In L-Fitting |
| Connection Size | R1/4 x 1/4 in | Connection Type | Male Threaded x Tube |
| Material | PBT | Type | 360° Orientable, Standard |
| Pressure Rating | 13.775 - 145 lb/in² | Temperature Rating | 32 - 140 °F |
| Packaging Quantity | 10/Pack | Standards | ISO8573-1:2010, VDMA24364 Zone III, RoHS Complaint |
Packages
| 10 - UNIT - (10) |