Abbotsford
FESQBL1438UM

FESTO INC 533240 QBL-1/4-3/8-U-M push-in L-fitting

Price $8.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533240

Description

push-in L-fitting QBL-1/4-3/8-U-M 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,315 ", Type of seal on screw-in stud=coating, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate

Specifications

Brand Name Festo Item Name Push-In L-Fitting with External Hexagon
Type 360° Orientable, Standard Trade Size 3/8 in
Connection MNPT x Tube Diameter 0.315 in
Thread Length 0.394 in Material Polybutylene Terephthalate
Thread Size R1/4 Temperature Rating 0 - 60 °C
Pressure Rating 13.7 - 145 lb/in² Packaging Quantity 5/Pack
Standards ISO 8573-1:2010, VDMA24364 Zone III, RoHS Compliant

Packages

5 - UNIT - (5)