Abbotsford
FESQBL18516U

FESTO INC 533293 QBL-1/8-5/16-U push-in L-fitting

Price $6.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533293

Description

push-in L-fitting QBL-1/8-5/16-U 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,236 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In L-Fitting with External Hexagon
Type 360° Orientable, Standard Trade Size 5/16 in
Length 0.902 in Connection MNPT x Tube
Diameter 0.236 in Thread Length 0.335 in
Material Brass/Polybutylene Terephthalate Color/Finish Gray/Nickel-Plated
Thread Size R1/8 Temperature Rating 0 - 60 °C
Pressure Rating 13.7 - 145 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, VDMA24364 Zone III, RoHS Compliant

Packages

10 - UNIT - (10)