Abbotsford
FESQBL18532UM

FESTO INC 533233 QBL-1/8-5/32-U-M push-in L-fitting

Price $4.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533233

Description

push-in L-fitting QBL-1/8-5/32-U-M 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,118 ", Type of seal on screw-in stud=coating, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate

Specifications

Brand Name Festo Item Name Push-In L-Fitting
Connection Size R1/8 x 5/32 in Connection Type Male Threaded x Tube
Material PBT Type 360° Orientable, Standard
Pressure Rating 13.775 - 145 lb/in² Temperature Rating 32 - 140 °F
Packaging Quantity 10/Pack Standards ISO8573-1:2010, VDMA24364 Zone III, RoHS Complaint

Packages

10 - UNIT - (10)