Abbotsford
FESQBL1814UM

FESTO INC 533235 QBL-1/8-1/4-U-M push-in L-fitting

Price $5.30 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533235

Description

push-in L-fitting QBL-1/8-1/4-U-M 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,177 ", Type of seal on screw-in stud=coating, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate

Specifications

Brand Name Festo Item Name Push-In L-Fitting with External Hexagon
Type 360° Orientable, Standard Trade Size 1/4 in
Connection MNPT x Tube Diameter 0.177 in
Thread Length 0.315 in Material Polybutylene Terephthalate
Thread Size R1/8 Temperature Rating 0 - 60 °C
Pressure Rating 13.7 - 145 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, VDMA24364 Zone III, RoHS Compliant

Packages

10 - UNIT - (10)