Abbotsford
FESQBM14TU

FESTO INC 573056 QBM-1/4T-U push-in connector

Price $5.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:573056

Description

push-in connector QBM-1/4T-U Size=Mini, Nominal size=0,197 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name Push-In Connector
Type Mini, Straight Trade Size 1/4 in
Length 1.126 in Connection Tube x Tube
Diameter 5.004 mm Material PBT
Color/Finish Gray Series/Model QBM
Temperature Rating 0 - 60 °C Pressure Rating 13.7 - 145 lb/in²
Packaging Quantity 10/Pack Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364 Zone III

Packages

10 - UNIT - (10)