Abbotsford
FESQBML1418U

FESTO INC 572310 QBML-1/4-1/8-U push-in L-fitting

Price $6.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:572310

Description

push-in L-fitting QBML-1/4-1/8-U Size=Mini, Nominal size=0,098 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In L-Fitting
Connection Size 1/4 x 1/8 in Connection Type MNPT x Tube
Material Brass/PBT Finish Nickel-Plated
Type Mini Pressure Rating 13.775 - 145 lb/in²
Temperature Rating 32 - 140 °F Packaging Quantity 10/Pack
Standards ISO8573-1:2010, VDMA24364 Zone III, RoHS Complaint

Packages

10 - UNIT - (10)