Abbotsford
FESQBML1814U

FESTO INC 573060 QBML-1/8-1/4-U push-in L-fitting

Price $5.30 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:573060

Description

push-in L-fitting QBML-1/8-1/4-U Size=Mini, Nominal size=0,118 ", Type of seal on screw-in stud=coating, Assembly position=Any, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In L-Fitting
Type Mini Trade Size 1/4 in
Length 0.634 in Connection MNPT x Tube
Diameter 0.118 in Thread Length 0.335 in
Material Brass/Polybutylene Terephthalate Color/Finish Gray/Nickel-Plated
Thread Size 1/8-27 Temperature Rating 0 - 60 °C
Pressure Rating 13.7 - 145 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

10 - UNIT - (10)