Abbotsford
FESQBMT1818UM

FESTO INC 533251 QBMT-1/8-1/8-U-M push-in T-fitting

Price $6.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533251

Description

push-in T-fitting QBMT-1/8-1/8-U-M 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,098 ", Type of seal on screw-in stud=coating, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate

Specifications

Brand Name Festo Item Name T-Fitting
Connection Size 1/8 x 1/8 in Connection Type MNPT x Push to Connect
Material PBT Color Gray
Type Standard Series/Model QBM
Pressure Rating 13.775 - 145 psi Temperature Rating 0 - 60 °C
Dimensions 2.489 mm W Standards RoHS Compliant

Packages

10 - UNIT - (10)