Abbotsford
FESQBS14TU

FESTO INC 564750 QBS-1/4T-U push-in bulkhead connector

Price $9.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:564750

Description

push-in bulkhead connector QBS-1/4T-U Size=Standard, Nominal size=0,197 ", Assembly position=Any, Design structure=Push/pull principle, Operating pressure complete temperature range=-13,8 - 145 Psi

Specifications

Brand Name Festo Item Name Push-In Connector
Type Bulkhead, Standard Trade Size 1/4 in
Length 1.535 in Connection Tube x Tube
Diameter 5.004 mm Material Brass
Color/Finish Gray/Nickel-Plated Temperature Rating 0 - 60 °C
Pressure Rating -13.7 to 145 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)