Abbotsford
FESQBT18516UM

FESTO INC 533255 QBT-1/8-5/16-U-M push-in T-fitting

Price $11.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533255

Description

push-in T-fitting QBT-1/8-5/16-U-M 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,236 ", Type of seal on screw-in stud=coating, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate

Specifications

Brand Name Festo Item Name T-Fitting
Connection Size 1/8 x 5/16 in Connection Type MNPT x Push to Connect
Material PBT Color Gray
Type Standard Series/Model QB
Pressure Rating -13.775 to 145 psi Temperature Rating 32 - 140 °F
Dimensions 5.994 mm W Standards RoHS Compliant

Packages

5 - UNIT - (5)