Abbotsford
FESQBT1814UM

FESTO INC 533254 QBT-1/8-1/4-U-M push-in T-fitting

Price $8.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:533254

Description

push-in T-fitting QBT-1/8-1/4-U-M 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,177 ", Type of seal on screw-in stud=coating, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate

Specifications

Brand Name Festo Item Name T-Fitting
Connection Size 1/8 x 1/4 in Connection Type MNPT x Push to Connect
Material PBT Color Gray
Type Standard Series/Model QB
Pressure Rating -13.775 to 145 psi Temperature Rating 32 - 140 °F
Dimensions 4.496 mm W Standards RoHS Compliant

Packages

10 - UNIT - (10)