Description
push-in T-fitting QBT-3/8-5/16-U-M 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=0,236 ", Type of seal on screw-in stud=coating, Operating pressure complete temperature range=-13,8 - 145 Psi, Maritime classification=see certificate
Specifications
| Brand Name | Festo | Item Name | T-Fitting |
| Connection Size | 3/8 x 5/16 in | Connection Type | MNPT x Push to Connect |
| Material | PBT | Color | Gray |
| Type | Standard | Series/Model | QB |
| Pressure Rating | -13.775 to 145 psi | Temperature Rating | 32 - 140 °F |
| Dimensions | 5.994 mm W | Standards | RoHS Compliant |
Packages
| 5 - UNIT - (5) |