Abbotsford
FESQS6100

FESTO INC 130687 QS-6-100 push-in connector

Price $2.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130687

Description

push-in connector QS-6-100 Size=Standard, Nominal size=4 mm, Assembly position=Any, Container size=100, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Connector
Type Standard, Straight Trade Size 6 mm
Length 34.9 mm Connection Tube x Tube
Diameter 4.3 mm Material PBT
Color/Finish Blue Series/Model QS
Temperature Rating -10 to 80 °C Pressure Rating -13.7 to 87 lb/in²
Packaging Quantity 100/Pack Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

100 - UNIT - (100)