Abbotsford
FESQS64100

FESTO INC 130691 QS-6-4-100 push-in connector

Price $2.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130691

Description

push-in connector QS-6-4-100 reducing. Size=Standard, Nominal size=2,6 mm, Assembly position=Any, Container size=100, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Connector with Sleeve
Type Standard, Straight Trade Size 6 x 4 mm
Length 34.4 mm Connection Tube x Tube
Diameter 2.8 mm Material PBT
Color/Finish Blue Series/Model QS
Temperature Rating -10 to 80 °C Pressure Rating -13.7 to 87 lb/in²
Packaging Quantity 100/Pack Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

100 - UNIT - (100)