Abbotsford
FESQS6H4

FESTO INC 153041 QS-6H-4 push-in connector

Price $5.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153041

Description

push-in connector QS-6H-4 with push-in sleeve. Size=Standard, Nominal size=2,5 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Connector with Sleeve
Type Standard, Straight Trade Size 6 x 4 mm
Length 37.7 mm Connection Push-In x Tube
Diameter 2.5 mm Material Polybutylene Terephthalate
Color/Finish Blue Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)