Description
push-in connector QS-8-6 reducing. Size=Standard, Nominal size=4 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In Connector |
| Type | Reducing, Standard, Straight | Trade Size | 8 x 6 mm |
| Length | 37.9 mm | Connection | Tube x Tube |
| Diameter | 4.3 mm | Material | Polybutylene Terephthalate |
| Color/Finish | Blue | Temperature Rating | -10 to 80 °C |
| Pressure Rating | -13.7 to 87 lb/in² | Packaging Quantity | 10/Pack |
| Standards | ISO 8573-1:2010, RoHS Compliant |
Packages
| 10 - UNIT - (10) |