Abbotsford
FESQS1210

FESTO INC 190646 QS-1/2-10 push-in fitting

Price $8.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:190646

Description

push-in fitting QS-1/2-10 male thread with external hexagon. Size=Standard, Nominal size=9 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=1

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Trade Size 10 mm
Length 30.4 mm Connection MNPT x Tube
Diameter 9 mm Thread Length 15 mm
Material Brass Color/Finish Blue/Nickel-Plated
Thread Size R1/2 Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 1/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

1 - UNIT - 1