Abbotsford
FESQS1212

FESTO INC 153010 QS-1/2-12 push-in fitting

Price $8.48 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153010

Description

push-in fitting QS-1/2-12 male thread with external hexagon. Size=Standard, Nominal size=11 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=1

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Trade Size 12 mm
Length 33.9 mm Connection MNPT x Tube
Diameter 11 mm Thread Length 15 mm
Material Brass Color/Finish Blue/Nickel-Plated
Thread Size R1/2 Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 1/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

1 - UNIT - 1