Abbotsford
FESQS1258U

FESTO INC 190682 QS-1/2-5/8-U push-in fitting

Price $17.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:190682

Description

push-in fitting QS-1/2-5/8-U male thread with external hexagon. Size=Standard, Nominal size=13 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=1

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Dimensions 13 mm dia
Material Brass Size 1/2 x 5/8 in
Connection MNPT x Tube Pressure Rating -13.775 to 145 lb/in²
Temperature Rating -10 to 60 °C Finish Gray/Nickel-Plated
Standards ISO 8573-1:2010, RoHS Compliant

Packages

1 - UNIT - 1