Description
push-in connector QS-12H-6 with push-in sleeve. Size=Standard, Assembly position=Any, Container size=10, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 6 bar
Specifications
| Brand Name | Festo | Item Name | Push-In Connector |
| Type | Standard, Straight | Trade Size | 12 x 6 mm |
| Length | 48.8 mm | Connection | Push-In x Tube |
| Diameter | 3.8 mm | Material | PBT |
| Color/Finish | Blue | Series/Model | QS |
| Temperature Rating | -10 to 80 °C | Pressure Rating | -13.7 to 87 lb/in² |
| Packaging Quantity | 10/Pack | Standards | ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L |
Packages
| 10 - UNIT - (10) |