Abbotsford
FESQS12H8

FESTO INC 130624 QS-12H-8 push-in connector

Price $16.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130624

Description

push-in connector QS-12H-8 with push-in sleeve. Size=Standard, Nominal size=5,4 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Connector with Sleeve
Type Standard, Straight Trade Size 12 x 8 mm
Length 6.7 mm Connection Push-In x Tube
Diameter 5.4 mm Material Polybutylene Terephthalate
Color/Finish Blue Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)