Abbotsford
FESQS1410I

FESTO INC 153018 QS-1/4-10-I push-in fitting

Price $5.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153018

Description

push-in fitting QS-1/4-10-I male thread with internal hexagon socket. Size=Standard, Nominal size=6,3 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In Fitting
Type Standard, Straight Dimensions 6.3 mm dia x 29.8 mm L
Material Brass Series/Model QS
Size R1/4 x 10 mm Pneumatic connection, port 1, Pneumatic connection, port 2 Connection MNPT x Tube
Pressure Rating -13.7 to 87 lb/in² Temperature Rating -10 to 80 °C
Finish Blue/Nickel-Plated Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

10 - UNIT - (10)